£7.49
Ex VAT
£8.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Ideal for compact washrooms, these sleek ADX-7™ dispensers from GOJO® are an excellent solution. Easy to place and refill, these dispensers are designed for snap-in cartridges that can be changed over in seconds to save you time. Each refill is sealed to protect against contamination risks.
Features and Benefits
• Each dispenser comes with a GOJO® lifetime performance guarantee
• Visibility window allows cartridges to be monitored for usage and refill times
• Smooth design is easy to clean and sanitise
• Removing the internal key converts to a locking dispenser
Notes
• Find compatible ADX-7 Refill Cartridges to suit your business requirements
Attribute | Value |
---|---|
Brand | Gojo |
Colour | Grey White |
Dispenser Material | Plastic |
Dispensing Method | Manual |
EAN | 0073852023138 |
MFR Part No. | 8784-06 |
Mount Type | Wall Mounted |
Series | ADX-7™ |
Type | Cleanser Dispenser |
UNSPSC Code | 47131704 |