£7.49
Ex VAT
£8.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
For a sleek and sophisticated look in your washrooms, the ADX-12™ dispensers from GOJO® are a perfect choice. Available in a range of colours to suit all tastes, these dispensers are quick and easy to place.
Compatible with GOJO® foam soap refills, the ADX-12™ infuses air into the liquid as it's dispensed, reducing the risk of contamination and making each refill go further. Designed for durability, each dispenser comes with a GOJO® lifetime performance guarantee.
Features and Benefits
• Visibility window allows canisters to be monitored for usage and refill times
• Smooth design is easy to clean and sanitise
• Durable design, ideal for busy washrooms
• Removing the internal key converts to a locking dispenser
Notes
• Available in brushed chrome and black, and grey and white
Attribute | Value |
---|---|
Brand | Gojo |
Capacity | 1.25L |
Colour | Grey White |
Dispenser Material | Plastic |
Dispensing Method | Manual |
EAN | 0073852023183 |
MFR Part No. | 8884-06 |
Mount Type | Wall Mounted |
Series | ADX-12 |
Type | Cleanser Dispenser |
UNSPSC Code | 47131704 |