SKU:
RCP9070138M
MPN:
1980826
£75.99
Ex VAT
£91.19
Inc VAT
4 Variations Available
Product Details
Product Specification
The AutoFoam Touch-Free Dispenser range offers top-quality foam soap and sanitiser dispensing, delivering superior cost savings and hygiene. The touch-free technology reduces germ spread, while the sleek designs enhance washroom décor. Available in various sizes and colours, these dispensers are perfect for any location.
Features and Benefits
• Touch-free delivery minimises bacterial contact, enhancing hygiene
• Hygienically sealed refills maintain freshness and prevent cross-contamination
• Up to 2,750 doses per refill for optimal cost efficiency
• Led indicators allow for easy monitoring of battery and refill levels
• Key locked to prevent vandalism, protecting batteries and refills
• Lifetime warranty ensures durability and long-term use
Attribute | Value |
---|---|
Brand | (Unbranded) |
Capacity | 1.1L |
Colour | Black/Chrome |
Dispensing Method | Touch-Free |
MFR Part No. | 1980826 |
Type | Soap Dispenser |
UNSPSC Code | 47131704 |