£29.79
Ex VAT
£35.75
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Designed for use in a variety of work environments, these Cleanse Heavy dispensers deliver a higher capacity than other's on the market, making them the ideal choice for busy and high traffic areas.
Protected with Biocote®, this antimicrobial agent inhibits the growth of bacteria and mold to reduce the spreading of germs among the workforce for the lifetime of the product.
Features and Benefits
• Portion control reduces waste and monitors usage
• Easy to refill, empty cartridges can be removed and replaced in seconds
• Usage illustrations are featured on dispensers to show best practice
• Easy for single-handed use or elbow for convenience
Attribute | Value |
---|---|
Brand | Deb |
Capacity | 4L |
Colour | Purple White |
Dispenser Material | Plastic |
Dispensing Method | Manual |
EAN | 5010424020213 |
Height | 345mm |
Length | 150mm |
MFR Part No. | HVY4LDREN |
Mount Type | Wall Mounted |
Series | Heavy 4000 |
Type | Cleanser Dispenser |
UNSPSC Code | 47131704 |
Width | 175mm |