£10.49
Ex VAT
£12.59
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The SC Johnson® sealed cartridge professional dispensers are designed for tailored hand hygiene programs in diverse workplace settings, including public facilities. These dispensers ensure high hygiene standards, enhancing safety and demonstrating a commitment to cleanliness.
Features and Benefits
• BioCote® protected push button with silver-ion technology reduces bacteria, mould, and fungi by 99.99% in 24 hours
• Universal design enhances hygiene compliance in multilingual settings
• Fixed product dose minimises overuse and waste
• Low-maintenance dispenser is easy to clean and quick to refill
• Colour-coded push buttons for easy visual identification of product type
• Integrated sight glass allows for easy monitoring and timely replacement
• Secure, lockable mechanism prevents unauthorised access and tampering
• Battery-free design eliminates the need for batteries, reducing landfill waste
Typical Applications
• Supports stringent hygiene protocols to prevent the spread of infections
• Ensures consistent hand hygiene in shared facilities, reducing the risk of cross-contamination
Standards
• HACCP International certified
• Efficacy is independently validated by ISO methods
Notes
• This dispenser is guaranteed for its lifetime. BioCote® antimicrobial protection is guaranteed for the lifetime of the dispenser button
Attribute | Value |
---|---|
Brand | SC Johnson Professional |
Capacity | 2L |
Colour | Black |
Dispensing Method | Manual |
Height | 289mm |
Length | 138mmmm |
MFR Part No. | HVY2LDB |
Mount Type | Wall Mounted |
Series | CLEANSE HEAVY |
Type | Hand Wash Dispenser |
UNSPSC Code | 47131704 |
Width | 162mm |