£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
The Solopol® GFX™ Dispenser ensures optimal hand hygiene in industrial workplaces, including food processing plants to enhance cleanliness and safety. This hand wash dispenser is designed exclusively for the Solopol® GFX™ PowerFOAM hand cleaner (DEB7105338N) and is part of a tailored skin care program for industrial settings.
Features and Benefits
• BioCote® protected push button with silver-ion technology reduces bacteria, mould, and fungi by 99.99% in 24 hours
• Universal design enhances hygiene compliance in multilingual settings.
• Fixed product dose minimises overuse and waste
• Low-maintenance dispenser is easy to clean and quick to refill
• Colour-coded for easy visual identification of product type
• Integrated sight glass allows for easy monitoring and timely replacement
• Secure, lockable mechanism prevents unauthorised access and tampering
• Battery-free design eliminates the need for batteries, reducing landfill waste
Typical Applications
• Supports stringent hygiene protocols to prevent the spread of infections.
• Ensures consistent hand hygiene in shared facilities, reducing the risk of cross-contamination.
Standards
• HACCP International certified
• Efficacy is independently validated by ISO methods
Notes
• Lifetime guarantee with BioCote® antimicrobial protection guaranteed for the lifetime of the dispenser button
Attribute | Value |
---|---|
Brand | SC Johnson Professional |
Capacity | 3.25L |
Colour | Black |
Dispensing Method | Manual |
Height | 353mm |
Length | 173mm |
MFR Part No. | GF3LDB |
Mount Type | Wall Mounted |
Series | GFX™ |
Type | Hand Wash Dispenser |
UNSPSC Code | 47131704 |
Width | 177mm |