£10.49
Ex VAT
£12.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These sealed Cleanse Light™ cartridge dispensers are the ideal product for a range of settings. Designed for easy use, replenishment of cartridges takes seconds, saving time and effort.
Each dispenser utilises BioCote® protection technology on the main touchpoints of the unit. This silver-based antimicrobial agent inhibits the growth of bacteria and molds to deliver protection against the spread of germs for the life of the product.
Features and Benefits
• Controlled dose for reduced waste and usage monitoring
• Simple illustrations on the front of the unit for best practice method of use
• Large push buttons for use with hand or elbow for convenience
• Easy cartridge replacement for reduced maintenance requirements
• Locking mechanism to prevent product contamination
Attribute | Value |
---|---|
Brand | Deb |
Capacity | 1L |
Colour | White |
Dispenser Material | Plastic |
Dispensing Method | Manual |
EAN | 5010424023344 |
Height | 233mm |
Length | 115mm |
MFR Part No. | LGT1LDSEN |
Mount Type | Wall Mounted |
Series | Light 1000 |
Type | Cleanser Dispenser |
UNSPSC Code | 47131704 |
Width | 130mm |