£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Product Documents
SC Johnson Professional® dispensers are ideal for use in a wide range of professional and public settings. Made with durable materials, each dispenser is rigorously tested to ensure consistent performance in high usage areas.
Manufactured using BioCote® protection technology on all touchpoints, this silver-based antimicrobial agent helps to protect against the spread of germs and viruses by inhibiting the growth of bacteria and molds.
Features and Benefits
• Delivers a measured amount of product to control usage and reduce waste
• Easy to fit and refill with cartridge exchange taking seconds
• Large pushbuttons reduce the push force required to allow use with hand or elbow
• Lifetime guarantee for customer quality assurance
Typical Applications
• Washrooms in general industry;
• Healthcare;
• Schools;
• Manufacturing and office environments;
• Public facilities
Attribute | Value |
---|---|
Brand | Deb |
Capacity | 2L |
Colour | White |
Dispenser Material | Plastic |
Dispensing Method | Manual |
Height | 290mm |
Length | 145mm |
MFR Part No. | WRM2LDPEN |
Mount Type | Wall Mounted |
Series | Washroom 2000 |
Type | Cleanser Dispenser |
UNSPSC Code | 47131704 |
Width | 163mm |