£31.49
Ex VAT
£37.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
To reduce the spread of germs and viruses in a busy workplace, the LTX-12™ Touch-Free dispenser is the best choice. Quick and easy to place, sensors dispense a measured portion of cleanser directly into the palm to avoid cross-contamination and maintain high standards of hygiene.
Features and Benefits
• Large sight window allows monitoring for usage and refilling
• Quick and easy 'snap-in' refills save time
• Smart, trouble-free electronics for easy maintenance
Attribute | Value |
---|---|
Brand | Gojo |
Colour | Grey White |
Dispenser Material | Plastic |
Dispensing Method | Touch-Free |
EAN | 0073852026559 |
MFR Part No. | 1984-04 |
Mount Type | Wall Mounted |
Series | LTX-12 |
Type | Cleanser Dispenser |
UNSPSC Code | 47131704 |