£11.99
Ex VAT
£14.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The SC Johnson Professional® range of Proline™ dispensers is the ideal hand washing solution for most workplace settings. Designed for easy use and improved hygiene, durable plastic construction includes BioCote® protection to inhibit the growth of bacteria and mould and prevent the spread of germs.
Features and Benefits
• Empty cartridges are easily replaced in seconds to save time and effort
•The large, easy push buttons ensure easy use for everyone
• Ultrasonically welded dispensing pump does not drip or clog to prevent mess
Attribute | Value |
---|---|
Brand | Deb |
Capacity | 1L |
Colour | Red |
Dispenser Material | Plastic |
Dispensing Method | Manual |
EAN | 5010424214636 |
Height | 233mm |
Length | 115mm |
MFR Part No. | MSS1LDS |
Mount Type | Wall Mounted |
Series | Proline |
Type | Hand Wash Dispenser |
UNSPSC Code | 47131704 |
Width | 130mm |