Ineos

DIPSENSER COMPACT 300ML CREAM

SKU:

CTL7204305C

MPN:

HY83004100010

£134.00

Ex VAT

£160.80

Inc VAT

IN STOCK (3)

    Product Details

    For easy, touch-free sanitiser dispensing, choose an attractive and high-quality dispenser from INEOS®. Available as a table-top dispenser or with wall mounting or floor standing options available, these modern sanitiser dispensers ensure safe delivery for enhanced hygiene.


    Features and Benefits
    • Sanitiser cartridges are easy to replace for reduced downtime
    • Cartridge refills available in 300ml and 1500ml options
    • Supplied with a rechargeable Li-ion battery


    Notes
    • Replacement rechargeable Li-ion battery - CTL720435G
    • Dispenser wall mount bracket - CTL7204305K
    • Dispenser 300ml cartridge - CTL7204305Z


    Product Specification
    Attribute
    Value

    Brand

    Ineos

    Colour

    Cream

    Dispenser Material

    Aluminium

    Dispensing Method

    Touch-Free

    Height

    324.6mm

    Length

    207.9mm

    MFR Part No.

    HY83004100010

    Mount Type

    Table Top

    Series

    Dispenser Compact®

    Type

    Gel Hand Sanitiser

    UNSPSC Code

    47131704

    Width

    105mm