£134.00
Ex VAT
£160.80
Inc VAT
3 Variations Available
Product Details
Product Specification
For easy, touch-free sanitiser dispensing, choose an attractive and high-quality dispenser from INEOS®. Available as a table-top dispenser or with wall mounting or floor standing options available, these modern sanitiser dispensers ensure safe delivery for enhanced hygiene.
Features and Benefits
• Sanitiser cartridges are easy to replace for reduced downtime
• Cartridge refills available in 300ml and 1500ml options
• Supplied with a rechargeable Li-ion battery
Notes
• Replacement rechargeable Li-ion battery - CTL720435G
• Dispenser wall mount bracket - CTL7204305K
• Dispenser 300ml cartridge - CTL7204305Z
Attribute | Value |
---|---|
Brand | Ineos |
Colour | Red |
Dispenser Material | Aluminium |
Dispensing Method | Touch-Free |
Height | 324.6mm |
Length | 207.9mm |
MFR Part No. | HY83002100010 |
Mount Type | Table Top |
Series | Dispenser Compact® |
Type | Gel Hand Sanitiser |
UNSPSC Code | 47131704 |
Width | 105mm |