£76.99
Ex VAT
£92.39
Inc VAT
Product Details
Product Specification
Product Documents
The Tork Couch Roll Dispenser is an essential choice for customers prioritizing heightened hygiene in clinical environments. This white metal dispenser offers convenience with its wall-mountable feature, allowing staff to effortlessly tear off rolls with one hand. Its durability suits even the most demanding spaces, while the space-saving design accommodates smaller rooms. Primarily used in healthcare settings, it ensures optimal cleanliness in hospitals, clinics, and doctor's offices. In summary, this dispenser is a practical solution that enhances accessibility, efficiency, and hygiene in clinical environments.
Features and Benefits
• Wall-mountable design for space-saving convenience
• Roll protection ensures heightened hygiene
• Easy single-handed dispensing and tear-off
• Durable construction tailored for demanding environments
Attribute | Value |
---|---|
Brand | Tork |
Colour | White |
Dispenser Material | Metal |
Dispensing Method | Manual |
Height | 151mm |
Length | 160mmmm |
MFR Part No. | 129183 |
Mount Type | Wall Mounted |
Type | Tissue Roll Dispenser |
UNSPSC Code | 47131704 |
Width | 560mm |