£20.99
Ex VAT
£25.19
Inc VAT
Product Details
Product Specification
The Dispenser Compact® wall mount allows for your sanitiser dispenser to be securely fitted to the wall for convenience.
Features and Benefits
• Easy to assemble and fix with 4 screws (provided)
• Suitable for convenient placement
Attribute | Value |
---|---|
Brand | Ineos |
Colour | Black Silver |
Dispenser Material | Aluminium |
Dispensing Method | Touch-Free |
Height | 224mm |
Length | 152.9mm |
MFR Part No. | HY83301100010 |
Mount Type | Wall Mounted |
Series | Dispenser Compact® |
Type | Wall Bracket |
UNSPSC Code | 47131704 |
Width | 55.5mm |