£7.19
Ex VAT
£8.63
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
For use exclusively with Estesol® cartridges.
Attribute | Value |
---|---|
Brand | Deb Stoko |
Capacity | 1L |
Colour | Grey |
Dispenser Material | Plastic |
Dispensing Method | Manual |
EAN | 5010424116954 |
MFR Part No. | EFM1LDSEN |
Mount Type | Wall Mounted |
Series | Estesol FX |
Type | Cleanser Dispenser |
UNSPSC Code | 47131704 |