£67.99
Ex VAT
£81.59
Inc VAT
Product Details
Product Specification
Product Documents
With a concealed tissue box inside and the ability to be mounted on a wall or counter, this slim tissue dispenser helps to create a clean, high-quality look in any workplace or washroom. Maintenance time is minimised thanks to the easy-to-refill design. Its stainless steel surface even comes with an anti-fingerprint coating, making cleaning a breeze.
Features and Benefits
Attribute | Value |
---|---|
Brand | Tork |
Colour | Metallic |
Dispenser Material | Plastic |
Dispensing Method | Manual |
Height | 256mm |
Length | 67mmmm |
MFR Part No. | 460013 |
Mount Type | Freestanding |
Type | Facial Tissue Dispenser |
UNSPSC Code | 47131704 |
Width | 136mm |