£7.19
Ex VAT
£8.63
Inc VAT
Product Details
Product Specification
Store Big Wipes® 80's tubs in your van or workshop with The Cage™ fixing bracket. Made from Polycarbonate with pre-drilled holes, it's quick and easy to fit. A convenient solution, the cage holds wipes and sprays securely to allow for one-handed dispensing when things get messy.
Features and Benefits
• High-quality material for durable storage in a busy working environment
• Allows for one-hand dispensing for when jobs get extra messy
• Pre-drilled for quick and simple fitting to any ply-paneling, walls, or racking systems
Notes
• Fixing bracket only - wipes and bottles sold separately
• Screws not included
Attribute | Value |
---|---|
Brand | Big Wipes |
Colour | Red |
Dispenser Material | Polycarbonate |
Dispensing Method | Manual |
Height | 275mm |
Length | 122mm |
MFR Part No. | 2421 |
Mount Type | Wall Mounted |
Type | Fixing Bracket |
UNSPSC Code | 47131704 |
Width | 140mm |