£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
The Aquarius™ hand cleanser dispenser is designed to work in perfect harmony with the trusted and familiar Kleenex® and Scott® brands. These washroom dispensers are designed to support workplace hygiene standards, delivering a consistent washroom solution. The Aquarius™ liquid and foam hand soap dispenser pairs innovation and style with exceptional performance, featuring a sleek and smooth rounded design with no dirt traps, allowing an easy one-wipe-clean for improved washroom hygiene. The high-gloss, contemporary design of this wall mounted hand wash dispenser makes it the perfect hand liquid and foam soap dispenser for any washroom environment. The 1 litre soap dispenser is designed to deliver just the right amount of product needed, reducing usage and minimising waste.
Features And Benefits
• Dispenser measures 23.5cm (L) x 11.6cm (W) x 11.4cm (D)
• Compatible with a large range of Kleenex® and Scott® skincare refills
• No dirt traps allow for an easy one-wipe-clean for improved washroom hygiene
Attribute | Value |
---|---|
Brand | Kimberly Clark Professional |
Capacity | 1L |
Colour | Black |
Dispenser Material | Plastic |
Dispensing Method | Manual |
Height | 114mm |
Length | 235mm |
MFR Part No. | 7173 |
Series | Aquarius™ |
Type | Hand Wash Dispenser |
UNSPSC Code | 47131704 |
Width | 116mm |