£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
Aquarius™ Hand Cleanser Dispenser - White, 1 Ltr, is the ideal solution for dispensing liquid soap or foam, providing maximum versatility and cost-efficiency. Its high capacity format ensures easy refilling and hassle-free maintenance in heavy-use areas. This essential dispenser promotes hygiene and cost management through controlled dispensing. The sleek, contemporary design, rounded edges, and easy cleaning make it a perfect fit for any washroom environment. With compatibility across a range of washroom products, this dispenser contributes to a stylish and professional atmosphere.
Features and Benefits
• Dispenser size 23.7cm (L) x 11.5cm (W) x 24.7cm (D)
• Compatible with the following hand Cleanser cassettes: Kimcare (product codes 6334 & 6341) Kleenex® (product codes 6336, 6385, 6331, 6333, 6386, 6332, 6387, 6348, 6340, 6342, 6382 and 6330)
• White, high gloss dispenser with a sleek and contemporary design
• Easy to keep clean with no dirt or dust traps
Attribute | Value |
---|---|
Brand | Kimberly Clark Professional |
Capacity | 1L |
Colour | White |
Dispenser Material | Plastic |
Dispensing Method | Manual |
Length | 237mm |
MFR Part No. | 6955 |
Series | Aquarius™ |
Type | Cleanser Dispenser |
UNSPSC Code | 47131704 |
Width | 115mm |