£129.00
Ex VAT
£154.80
Inc VAT
Product Details
Product Specification
A smart and modern design, this stand alone hand cleanser dispenser stand is designed to hold one 1.2 litre soap and sanitiser dispenser system. It is made from black powder coated metal and is easy to assemble and install. Perfect for use where wall mounting is not appropriate; keeping hands clean and helping to improve hygiene and reduce contamination in high-traffic areas, such as offices, hotels and leisure facilities.
Features and Benefits
• Perfect for use where wall mounting is not appropriate
• Compatible with Kimberly-Clark Professional™ Touch-less, Electronic Skin Care Dispensers (product codes 11329 and 92147)
• Dispenser size 146cm (L) x 45cm (W) x 45cm (D). Case size 50cm (L) x 12cm (W) x 51cm (D)
Attribute | Value |
---|---|
Brand | Kimberly Clark Professional |
Capacity | 1.2L |
Colour | Black/Chrome |
Length | 1460mm |
MFR Part No. | 11430 |
Type | Hand Wash Dispenser |
UNSPSC Code | 47131704 |