Kimberly Clark Professional

HAND MOISTURISER DISPENSER CASSETTE WHITE 1LTR

SKU:

KIM9527134K

MPN:

7134

£19.79

Ex VAT

£23.75

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Innovative and stylish, paired with exceptional performance, the Aquarius™ Hand Moisturiser Dispenser offers a hygienic and easy-to-clean dispenser, specifically designed to deliver just the amount of product needed, reducing unnecessary usage and minimising waste. This dispenser has a smooth high gloss, sealed design with no dirt traps, allowing for one-wipe-clean. Easy loading, quick-fill dispenser in a sleek and contemporary design including colour coded button and printed instructions makes it the perfect product for any washroom environment.


    Features and Benefits
    • Dispenser size 23.5cm (L) x 11.6cm (W) x 11.4cm (D)
    • Compatible with 6373
    • Smooth high gloss, sealed design with no dirt and dust traps, allowing for one-wipe-cleaning


    Product Specification
    Attribute
    Value

    Brand

    Kimberly Clark Professional

    Capacity

    1L

    Colour

    White

    Dispenser Material

    Plastic

    Dispensing Method

    Manual

    Length

    235mm

    MFR Part No.

    7134

    Series

    Aquarius™

    Type

    Hand Cream Dispenser

    UNSPSC Code

    47131704

    Width

    116mm