£26.79
Ex VAT
£32.15
Inc VAT
Product Details
Product Specification
Innovative and stylish, paired with exceptional performance, the Aquarius™ Hand Sanitiser Dispenser offers a hygienic and easy-to-clean dispenser designed to deliver just the right amount of product needed, reducing the amount used and minimising waste. This dispenser has a smooth high gloss, sealed design with no dirt traps, allowing for one-wipe-clean. Easy loading, quick-fill dispenser in a sleek and contemporary design including colour coded button and printed instructions makes it the perfect product for any washroom environment.
Features and Benefits
• Dispenser size 23.5cm (L) x 11.6cm (W) x 11.4cm (D)
• Compatible with 6382 and 6392
• High capacity solution suitable for use in high traffic communal areas
Attribute | Value |
---|---|
Brand | Kimberly Clark Professional |
Capacity | 1L |
Colour | White |
Dispensing Method | Manual |
Length | 235mm |
MFR Part No. | 7124 |
Mount Type | Wall Mounted |
Series | Aquarius™ |
Type | Hand Sanitiser Dispenser |
UNSPSC Code | 47131704 |
Width | 116mm |