£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
This Kimberly-Clark Professional™ Dispensers is designed to work in perfect harmony with Kleenex® and Scott® Skincare products. The Kimberly-Clark Professional™ Hand Cleanser Dispenser provides a stylish and premium stainless steel finish. An ideal washroom solution where luxury and quality are essential. This easy loading, quick-fill soap dispenser comes in a sleek and contemporary design, making it the perfect addition to any washroom environment.
Features and Benefits
• Dispenser size 23.1cm (L) x 10.7cm (W) x 11.5cm (D)
• Easy loading, quick-fill soap dispenser in a sleek and contemporary design makes it the perfect product for any washroom environment
• Compatible with, recommended: 6385, 6386, 6387, 6342, 6348, 6340, 6331
• Also compatible with: 6330, 6332, 6333, 6336, 6373, 6377, 6382
Attribute | Value |
---|---|
Brand | Kimberly Clark Professional |
Capacity | 1L |
Colour | Silver |
Dispenser Material | Stainless Steel |
Dispensing Method | Manual |
Length | 231mm |
MFR Part No. | 8973 |
Type | Cleanser Dispenser |
UNSPSC Code | 47131704 |