£177.00
Ex VAT
£212.40
Inc VAT
Product Details
Product Specification
Product Documents
Tork Hygiene Stand is a must-have for customers prioritizing enhanced hygiene in offices and public spaces. This purpose-built stand ensures convenient access to hand sanitiser and tissues, actively promoting a culture of wellness and care. Versatile for various settings, it serves as a visible reminder of the importance of hand hygiene for employees, guests, and visitors. Beyond functionality, Tork Hygiene Stand symbolizes a commitment to wellbeing, contributing to a culture of care and hygiene in shared environments. More than just a stand, it actively engages individuals in prioritizing health and hygiene for a safer and more conscientious space.
Features and Benefits
• Compatible with a wide range of Tork skincare dispensers and sanitiser refills for adaptability
• Robust and sturdy design for compatibility with both manual and sensor dispensers
• Easy assembly reduces set-up time and effort
Attribute | Value |
---|---|
Brand | Tork |
Colour | Black |
Height | 1667 |
Length | 479mm |
MFR Part No. | 511055 |
Type | Hygiene Stand |
UNSPSC Code | 47131704 |
Width | 459 |