£51.99
Ex VAT
£62.39
Inc VAT
Product Details
Product Specification
Product Documents
Skin Hygiene Products
Cutan® is a dedicated range of skin hygiene products specifically for health care workers, designed to:
• Raise levels of hand hygiene compliance.
• Improve skin condition.
• Reduce the risk of germs being spread.
• Deliver low cost in use.
The Cutan® hand hygiene product range encourages 'best practice' to achieve safe and acceptable levels of staff and patient care, through the use of a 3-Step Hand Hygiene Procedure:
Step 3 - Restore
Dispenser
Cutan® Moisturising Cream dispenser. For use with Cutan® 1ltr Moisturising Cream cartridges.
Capacity: 1ltr.
Attribute | Value |
---|---|
Brand | Cutan |
Capacity | 1L |
Colour | Green White |
Dispenser Material | Plastic |
Dispensing Method | Manual |
EAN | 5010424505031 |
Height | 233mm |
Length | 115mm |
MFR Part No. | PROB01HCMC |
Mount Type | Wall Mounted |
Type | Hand Cream Dispenser |
UNSPSC Code | 47131704 |
Width | 130mm |