£19.79
Ex VAT
£23.75
Inc VAT
Product Details
Product Specification
This smoke coloured soap and sanitiser dispenser has a range of refill options to suit your specific needs. Designed to be wall-mounted, the product can easily be fitted with a soap or sanitiser cartridge (sold separately) to dispense a controlled amount of your desired liquid.
Features and Benefits
• Offers controlled dispensing to deliver only the necessary amount of liquid
• Hygienice cartridge system makes the product easy to refill when needed
• Compatible with NHP7801010A Anti-Bacterial Foam Soap or NHP7801010B Alcohol Free Hand Sanitiser for versatility of use (refills sold separately)
• Smoke coloured for aesthetic appeal yet also to offer visibility as to when it needs refilling
Typical Applications
• Schools Bathrooms
• Office Bathrooms
Attribute | Value |
---|---|
Brand | Northwood |
Capacity | 1L |
Colour | Smoke |
Dispenser Material | Plastic |
Dispensing Method | Manual |
MFR Part No. | MSDSMORA |
Mount Type | Wall Mounted |
Type | Hand Wash Dispenser |
UNSPSC Code | 47131704 |