noscriptPurell NXT Space Saver Dispenser White 1000ml 2039-06-EEU00 | Cromwell Tools

Purell

NXT Space Saver Dispenser White 1000ml

SKU:

GOJ7221996M

MPN:

2039-06-EEU00

£12.79

Ex VAT

£15.35

Inc VAT

IN STOCK (2)

    Product Details

    2039
    • Has a much smaller footprint than traditional dispensers.
    • Ideal for applications with, limited wall space.
    • Made from ABS plastic.
    • Sanitary Sealedᵀᴹ refills made with SMART-FLEXTM technology.


    Product Specification
    Attribute
    Value

    Brand

    Purell

    Capacity

    1L

    Colour

    White

    Dispenser Material

    Plastic

    Dispensing Method

    Manual

    EAN

    0073852019490

    MFR Part No.

    2039-06-EEU00

    Mount Type

    Wall Mounted

    Series

    2039-06

    Type

    Hand Wash Dispenser

    UNSPSC Code

    47131704