£31.49
Ex VAT
£37.79
Inc VAT
Product Details
Product Specification
-High quality 800ml dispenser
-For use with all 800ml pouches except Two Fives Rapide
-Easy to use
-Colour red/white
-Durable Plastic
Attribute | Value |
---|---|
Brand | Rozalex |
Colour | Red White |
Dispenser Material | Plastic |
Dispensing Method | Manual |
EAN | 0700461848615 |
MFR Part No. | 6064010 |
Mount Type | Wall Mounted |
Series | 6064010 |
Type | Hand Wash Dispenser |
UNSPSC Code | 47131704 |