SKU:
KIM9527135K
MPN:
7135
£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
The Kimberly-Clark Professional™ Toilet Seat & Surface Cleaner Dispenser provides a stylish slimline design, promoting hygiene and helping to manage costs through controlled dispensing. Designed to work in perfect harmony with Scott® Toilet Seat and Surface Cleaner, it is ideal for any washroom. Kimberly-Clark Professional™ helps you make a difference, with innovative solutions delivering consistent performance and value.
Features and Benefits
• Dispenser size 20 cm (L) x 9 cm (l) x 10 cm (D)
• Compatible with 6374
• Ideal for high hygiene washrooms, with an easy to maintain solution
Attribute | Value |
---|---|
Brand | Kimberly Clark Professional |
Colour | White |
Dispensing Method | Manual |
Length | 200mm |
MFR Part No. | 7135 |
Series | Kimberly-Clark Professional™ |
Type | Cleanser Dispenser |
UNSPSC Code | 47131704 |