£32.49
Ex VAT
£38.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Upgrade your busy workplace with the Tork Reflex™ Centrefeed Dispenser, delivering durability and efficiency. Designed for heavy daily use, it caters to both hand and surface wiping needs. The compact, robust design features a rotating nozzle for professional spaces of all sizes. With single-sheet dispensing reducing waste by up to 37%, it outperforms the Tork® Centrefeed system. The run-out indicator ensures proactive refill planning, enhancing overall efficiency. Elevate your workspace with this versatile, durable dispenser, providing a seamless and efficient solution for diverse cleaning requirements.
Features and Benefits
• Effortless cleaning for improved hygiene
• Touch-only usage minimizes cross-contamination
• Compact design saves space
• Cost-effective single sheet dispensing
• Tork run-out indicator ensures efficient refills
Attribute | Value |
---|---|
Brand | Tork |
Colour | White |
Dispenser Material | Plastic |
Dispensing Method | Manual |
Height | 321mm |
Length | 180mmmm |
MFR Part No. | 473177 |
Mount Type | Wall Mounted |
Series | Reflex™ |
Type | Tissue Roll Dispenser |
UNSPSC Code | 47131704 |
Width | 191mm |