£39.49
Ex VAT
£47.39
Inc VAT
Product Details
Product Specification
Product Documents
Elevate your washroom standards with the Tork Sanitary Towel Bag Dispenser. Designed for discreet and hygienic waste disposal, it enhances the overall guest experience in offices, hotels, and restaurants. The dispenser's convenient distribution of sanitary towel bags reflects a commitment to cleanliness and user comfort, making it a practical and aesthetic addition to any washroom setting. With its modern Elevation design, it not only serves a functional purpose but also adds a touch of sophistication. Easy to install and maintain, this dispenser saves staff time while promoting a thoughtful and considerate washroom environment.
Features and Benefits
• Effortless cleaning for improved hygiene
• Touch-only usage minimizes cross-contamination
• Compact design saves space
• Cost-effective single sheet dispensing
• Tork run-out indicator ensures efficient refills
• Effortless installation and maintenance
• Enhanced washroom hygiene standards
• Discreet and convenient waste disposal
• Impress guests with a modern and stylish design.
• Upgrade your washroom experience effortlessly
Attribute | Value |
---|---|
Brand | Tork |
Colour | Black |
Dispenser Material | Plastic |
Dispensing Method | Manual |
Height | 140mm |
Length | 36mmmm |
MFR Part No. | 566008 |
Mount Type | Wall Mounted |
Type | Sanitary Bag Dispenser |
UNSPSC Code | 47131704 |
Width | 100mm |