£39.49
Ex VAT
£47.39
Inc VAT
Product Details
Product Specification
Product Documents
Ensure hygienic waste disposal in any washroom with the discreet and convenient Sanitary Towel Bag Dispenser in Elevation Design. Tork Elevation dispensers boast a functional, modern design, leaving a lasting impression on your guests. Ideal for discreetly managing sanitary waste, this dispenser promotes cleanliness and a positive restroom experience. With easy access and a sleek appearance, it seamlessly fits into various washroom settings, providing a practical solution for maintaining hygiene standards. The Sanitary Towel Bag Dispenser in Elevation Design combines functionality with aesthetics for a reliable and aesthetically pleasing waste disposal solution.
Features and Benefits
• Easy cleaning and installation save valuable time
• Ensures a clean and sanitary environment in washrooms
• Tork Elevation dispensers combine aesthetics with practicality for an impactful guest experience
Attribute | Value |
---|---|
Brand | Tork |
Colour | White |
Dispenser Material | Plastic |
Dispensing Method | Manual |
Height | 140mm |
Length | 36mmmm |
MFR Part No. | 566000 |
Mount Type | Wall Mounted |
Type | Sanitary Bag Dispenser |
UNSPSC Code | 47131704 |
Width | 100mm |