£227.00
Ex VAT
£272.40
Inc VAT
Product Details
Product Specification
Product Documents
Ensure convenient hand hygiene in any environment with the Tork Sanitiser Stand. Perfect for places without immediate water access, this stand keeps sanitising solutions readily available for both employees and customers. Suited to various settings, it provides flexibility in positioning hygiene solutions strategically. Dispensers, available separately, can be easily attached to the stand. Whether in offices, retail spaces, or public areas, the Tork Sanitiser Stand promotes a clean and safe environment, emphasizing the importance of hand hygiene.
Features and Benefits
• Adaptable to various environments with compatibility for Tork skincare dispensers and sanitiser refills
• Sturdy design, compatible with both manual and sensor dispensers, ensuring reliability
• Quick and easy assembly minimizes setup time and effort, promoting efficiency
Attribute | Value |
---|---|
Brand | Tork |
Colour | Black |
Dispenser Material | Plastic |
Height | 63mm |
Length | 490mmmm |
MFR Part No. | 51106 |
Mount Type | Wall Mounted |
Type | Sanitiser Dispenser |
UNSPSC Code | 47131704 |
Width | 665mm |