£2.59
Ex VAT
£3.11
Inc VAT
Product Details
Product Specification
Product Documents
The Kwik-Fix bracket is designed to conveniently position bottles of liquid soap and sanitiser gel wherever they're needed for quick and easy access.
Features and Benefits
• Small enough to suit most environments
• Very simple and easy to install
• Strong structure for continual use
• Smooth surfaces allow for easy cleaning
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | White |
Dispenser Material | Plastic |
Dispensing Method | Manual |
MFR Part No. | 98910075W |
Mount Type | Wall Mounted |
Type | Fixing Bracket |
UNSPSC Code | 47131704 |