A unique skin safety solution for vehicles and areas of limited space, the Skin Safety Cradle is a compact and complete 3-step skin care system. It can be conveniently fitted inside vans or work cabins and contains everything needed to protect, cleanse and sanitise the skin. The products do not require running water.
The unit is robust for high durability and comes pre-drilled. Holds all three cradle cartridges. Dimensions: 260(h) x 307(w) x 93(d)mm.
700ml Protective Cream
Combined protection and reconditioning cream. Protects against both oil and water-based contaminants and contains moisturisers to help prevent skin dryness. Apply before each work period or after washing hands.
750ml Hand Sanitiser
Highly effective broad spectrum alcohol based gel hand sanitiser which kills 99.999% of common germs. Proven to be bactericidal (EN1500, EN12791, EN1276, EN13727), virucidal (EN14476), yeasticidal (EN13624, EN1650) and mycobactericidal (EN14348). Perfume-free, dye-free, non-tainting to food and suitable for use with gloves. Skin hypoallergenic and formulated to help prevent skin softening during glove use. No water required.
750ml Hand Cleanser
Smooth lime cream hand cleaner that can be used without water. Easily wipes away with paper towel, leaving no oily residue. Removes oil, grease, general dirt and grime. Formulated to help leave the skin soft and supple.