£59.99
Ex VAT
£71.99
Inc VAT
Product Details
Product Specification
Product Documents
The Tork Skincare Dispenser with Intuition Sensor in Elevation Design is a touch-free solution for customers prioritizing positive guest impressions and hand hygiene. Compatible with a range of Tork skincare products in sealed bottles, it ensures a hassle-free and clean experience. Certified easy to use, its touch-free dispensing minimizes cross-contamination risks. Suitable for hotels, restaurants, offices, and public spaces, its modern Elevation Design adds style. This dispenser seamlessly blends functionality and aesthetics, making it an essential choice for those aiming to make a lasting impact on guests while prioritizing good hand hygiene in diverse settings.
Features and Benefits
• Sensor-driven touch-free dispensing minimizes cross-contamination risks
• Third-party certified easy-to-use design ensures good hand hygiene for all users, including children and the elderly
Attribute | Value |
---|---|
Brand | Tork |
Colour | White |
Dispenser Material | Plastic |
Dispensing Method | Sensor |
Height | 294mm |
Length | 140mmmm |
MFR Part No. | 5616 |
Mount Type | Wall Mounted |
Series | Intuition™ |
Type | Skin Hygiene Centre |
UNSPSC Code | 47131704 |
Width | 160mm |