£59.99
Ex VAT
£71.99
Inc VAT
Product Details
Product Specification
Product Documents
Elevate guest experiences with the Tork Skincare Dispenser featuring Intuition™ Sensor in Elevation Design. Offering touch-free dispensing, it ensures optimal hand hygiene and quick refilling in under 10 seconds. Certified easy to use, this dispenser accommodates a variety of Tork skincare products in sealed bottles, catering to diverse preferences. Its modern Elevation design not only enhances functionality but also contributes to a lasting positive impression. Ideal for hospitality, healthcare, offices, and public spaces, this dispenser seamlessly combines efficiency with an attractive aesthetic, making it a versatile choice for businesses prioritizing hygiene and guest satisfaction.
Features and Benefits
• Modern design enhances aesthetics
• Touch-free dispensing for enhanced hygiene
• Up to 50% consumption reduction with Tork Foam Soap. Upgrade your space effortlessly with style, hygiene, and efficient resource usage.
Attribute | Value |
---|---|
Brand | Tork |
Colour | Black |
Dispenser Material | Plastic |
Dispensing Method | Sensor |
Height | 294mm |
Length | 140mmmm |
MFR Part No. | 561608 |
Mount Type | Wall Mounted |
Type | Skin Hygiene Centre |
UNSPSC Code | 47131704 |
Width | 160mm |