£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
Product Documents
Elevate hand hygiene in any setting with the Tork Skincare Dispenser in Elevation Design. This versatile dispenser seamlessly fits into any location, accommodating a variety of Tork skincare products in sealed bottles. Certified easy to use, it ensures a hassle-free experience for all users. The modern aesthetics of the Elevation Design make a positive and lasting impression on your guests. Beyond its stylish appearance, this dispenser is a practical solution for effective hand hygiene, enabling the use of a range of Tork soaps, sanitizers, and lotions to promote cleanliness and wellbeing.
Features and Benefits
• The factory-sealed bottle with a new pump for every refill enhances hygiene and minimizes contamination risks
• The third-party certified* design is user-friendly, catering to diverse users, promoting widespread hand hygiene
• Certified effortless refilling** takes less than 10 seconds***, reducing cleaning staff time and streamlining maintenance routines
• With a capacity that cuts waste by up to 50%****, the dispenser maximizes efficiency, contributing to sustainable consumption practices
• Designed to deliver over a million hand washes, ensuring long-term reliability and consistent hygiene for extended periods
• Carbon neutral and committed to reduced environmental impact, making it a responsible choice for environmentally conscious users
Attribute | Value |
---|---|
Brand | Tork |
Colour | Metallic |
Dispenser Material | Plastic |
Dispensing Method | Manual |
Height | 451mm |
Length | 345mmmm |
MFR Part No. | 46001 |
Mount Type | Wall Mounted |
Series | Matic® |
Type | Skin Hygiene Centre |
UNSPSC Code | 47131704 |
Width | 372mm |