£137.00
Ex VAT
£164.40
Inc VAT
Product Details
Product Specification
Product Documents
Elevate your facility's image with the Tork Intuition™ Sensor Skincare Dispenser in Stainless Steel S4. Its modern Image Design Line seamlessly integrates into any location, creating a lasting impression of high quality. The stylish stainless steel, featuring an anti-fingerprint coating, not only looks appealing but also ensures easy maintenance. With touch-free dispensing for optimal hand hygiene and compatibility with various Tork skincare products, this dispenser combines aesthetics, functionality, and versatility. Certified easy to use, it provides a polished and hygienic solution for diverse settings, making it an ideal choice where image and efficient hand hygiene are priorities.
Features and Benefits
• Modern design for a lasting impression
• Hygienic touch-free dispensing
• Easy to clean with anti-fingerprint coating. Elevate your space effortlessly with style, hygiene, and easy maintenance
Attribute | Value |
---|---|
Brand | Tork |
Colour | Metallic |
Dispenser Material | Plastic |
Dispensing Method | Sensor |
Height | 302mm |
Length | 134mmmm |
MFR Part No. | 460009 |
Mount Type | Wall Mounted |
Series | Intuition™ |
Type | Skin Hygiene Centre |
UNSPSC Code | 47131704 |
Width | 148mm |