£49.79
Ex VAT
£59.75
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
This dispenser holds two high-capacity rolls, reducing the risk of run-outs. The rolls can be used to the end, minimising waste, and the dispenser can be refilled anytime, giving staff flexibility. Consumption and costs are cut, too, thanks to the optimal roll brake.
Features and Benefits
• Modern twin dispenser for busy washrooms
• Closed design for optimal hygiene
• Less waste by the use of both rolls until the end
Attribute | Value |
---|---|
Brand | Tork |
Colour | Black |
Dispenser Material | Plastic |
Dispensing Method | Manual |
Height | 228mm |
Length | 219mmmm |
MFR Part No. | 681008 |
Mount Type | Wall Mounted |
Series | SmartOne® |
Type | Tissue Roll Dispenser |
UNSPSC Code | 47131704 |
Width | 233mm |