£49.99
Ex VAT
£59.99
Inc VAT
Product Details
Product Specification
Product Documents
The Tork SmartOne® Toilet Roll Dispenser offers an eco-friendly solution for high-traffic washroom maintenance. Using single-sheet dispensing, it cuts paper use by 40%, minimizing costs and environmental impact. With a high-capacity design, it serves more users per roll, reducing refill frequency. Ideal for busy commercial spaces and public facilities, its robust construction and lock prevent pilferage. This dispenser provides a modern, efficient, and secure answer to the challenges of maintaining clean and well-supplied washrooms in demanding environments.
Features and Benefits
• High-capacity design for reduced maintenance and increased efficiency
• Single-sheet dispensing minimizes paper consumption
• Enhanced hygiene with touch-only usage by guests
• Locking feature ensures roll protection
• Ideal solution for high-traffic washrooms, combining efficiency and security
Attribute | Value |
---|---|
Brand | Tork |
Colour | Black |
Dispenser Material | Plastic |
Dispensing Method | Manual |
Height | 269mm |
Length | 269mmmm |
MFR Part No. | 680008 |
Mount Type | Wall Mounted |
Series | SmartOne® |
Type | Tissue Roll Dispenser |
UNSPSC Code | 47131704 |
Width | 156mm |