£34.49
Ex VAT
£41.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Tork Toilet Seat Cover Dispenser is a hygiene-enhancing solution for washrooms, ensuring cleanliness and efficiency. With one-at-a-time dispensing, the risk of cross-contamination is minimized, as users touch only what they take. This feature, coupled with single-sheet dispensing, reduces waste and promotes responsible usage. Ideal for public restrooms in high-traffic areas like restaurants, hotels, and offices, the dispenser's compact footprint caters to spaces with limitations, offering a practical and functional solution.
Features and Benefits
• One-at-a-time dispensing minimizes cross-contamination
• Efficient usage with single-sheet dispensing, reducing waste
• Ideal for high-traffic areas like restaurants, hotels, and offices
• Compact size accommodates washrooms with limited space
Attribute | Value |
---|---|
Brand | Tork |
Colour | Black |
Dispenser Material | Plastic |
Dispensing Method | Manual |
Height | 315mm |
Length | 423mm |
MFR Part No. | 344088 |
Mount Type | Freestanding |
Type | Toilet Seat Cover Dispenser |
UNSPSC Code | 47131704 |
Width | 580mm |