£48.79
Ex VAT
£58.55
Inc VAT
2 Variations Available
Product Details
Product Specification
These touch-free hand sanitiser dispensers are fully customisable and are perfect for use in schools, hospitals, hotels, airports, and any other environment in need of convenient hand sanitiser placement.
Features and Benefits
• Simple to refill for a cost-effective solution
• Automatic sensor for touch-free dispensing avoids cross-contamination
• Light indicator when the power is low for reduced downtime
• Light indicator recognises when something is under the dispenser to stop accidental leakage
Attribute | Value |
---|---|
Brand | Orcagel |
Capacity | 1L |
Colour | White |
Dispenser Material | Plastic |
Dispensing Method | Touch-Free |
Height | 250mm |
Length | 110mm |
MFR Part No. | ORC261 |
Mount Type | Wall Mounted |
Type | Sanitiser Dispenser |
UNSPSC Code | 47131704 |
Width | 120mm |