£93.49
Ex VAT
£112.19
Inc VAT
Product Details
Product Specification
Create a hygienic and stylish workplace experience with the sleek, chromed Kimberly-Clark Professional™ automatic hand soap dispenser, suitable for dispensing liquid or foam soap. Also suitable as a hand sanitiser dispenser, this touch free soap dispenser can either be wall mounted or used as a freestanding sanitiser dispenser with the Kimberly-Clark dispenser stand 11430. This touchless soap dispenser eliminates the need for users to touch the product to dispense the soap or sanitiser, helping to reduce the spread of germs. This controlled dispensing helps to minimise waste by ensuring users only take the amount they need, without compromising on hygiene standards.
Features and Benefits
• Users do not need to touch the hands free soap dispenser, helping to reduce cross-contamination
• Dispenses selected Scott® and Kleenex® liquid and foam hand soaps and hand sanitisers
• 1.2 litre cartridges
• Dispenser size 29cm (L) x 18.3cm (W) x 10cm (D)
Attribute | Value |
---|---|
Brand | Kimberly Clark Professional |
Capacity | 1.2L |
Colour | Chrome |
Dispensing Method | Automatic |
Length | 290mm |
MFR Part No. | 11329 |
Type | Hand Wash Dispenser |
UNSPSC Code | 47131704 |