SKU:
SOL7806728T
MPN:
SBW6728 & 4ELR-WWB
£134.00
Ex VAT
£160.80
Inc VAT
Product Details
Product Specification
Bring better hygiene right to where you need it with this Touch-Free Liquid Dispenser from Solent®. Battery operated, there's no need for electrical fitting and you can bring hand wash or sanitiser to any location in the workplace.
Features and Benefits
• Adjust the height to where you need it with the telescopic stand
• Operated using size C batteries for an economic solution
• Auto-switch between two battery compartments for reduced downtime
• Sleep Mode avoids unnecessary battery drainage
• Capacitive sensor delivers soap only when needed
• Viewing window to monitor usage
Notes
• 2 years warranty
Attribute | Value |
---|---|
Brand | Solent Cleaning |
Capacity | 1L |
Colour | Blue White |
Dispenser Material | Polycarbonate |
Dispensing Method | Touch-Free |
Height | 425mm |
Length | 102mm |
Mount Type | Freestanding |
Type | Hand Wash Dispenser |
UNSPSC Code | 47131704 |
Width | 169mm |