£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
Product Documents
The Tork Vario Roll Dispenser is a hygiene-conscious solution for customers valuing cleanliness and convenience. Its transparent design visually assures sanitation, protecting small hard wound rolls. Commonly applied in public restrooms, healthcare, and food service, it blends modernity with essential cleanliness. The dispenser's user-friendly feature simplifies refilling, catering to those seeking low-maintenance solutions. In essence, this dispenser is a modern and practical choice for environments prioritizing heightened hygiene and a hassle-free experience.
Features and Benefits
• Transparent design for visual hygiene assurance
• Safeguards small hard wound rolls, preserving cleanliness
• Versatile applications in public restrooms, healthcare, and food service
• Modern aesthetic enhances the environment
• User-friendly with easy refilling, minimizing maintenance
• Ideal for those valuing cleanliness and convenience
Attribute | Value |
---|---|
Brand | Tork |
Colour | Black |
Dispenser Material | Plastic |
Dispensing Method | Manual |
Height | 171mm |
Length | 171mmmm |
MFR Part No. | 209167 |
Mount Type | Wall Mounted |
Type | Tissue Roll Dispenser |
UNSPSC Code | 47131704 |
Width | 296mm |