£127.00
Ex VAT
£152.40
Inc VAT
Product Details
Product Specification
Product Documents
Choose the Tork Washstation Dispenser in Performance Design for a superior one-at-a-time paper wiper experience. Engineered for high-level water resistance, it excels in various settings, fitting seamlessly into your cleaning or HACCP protocols. With a large-capacity refill, it ensures a consistent supply. This dispenser is crafted to withstand wet environments, eliminating the need for removal during spray-downs, ensuring safe and hygienic refills for every use. The smooth, durable plastic casing simplifies maintenance and cleaning, offering a reliable solution for efficient and hygienic hand wiping in diverse applications.
Features and Benefits
• Splashproof hood protects against dirt and reduces waste from soiling
• Wall-friendly design allows for easy maintenance and cleaning, saving time
Attribute | Value |
---|---|
Brand | Tork |
Height | 459mm |
Length | 319mm |
MFR Part No. | 65142 |
Type | Wiper Dispenser |
UNSPSC Code | 47131704 |
Width | 268mm |