£18.79
Ex VAT
£22.55
Inc VAT
Product Details
Product Specification
Incorporates unique GrittyFOAM® dispensing technology. Rigorously tested for high use areas. Guaranteed for life. Biocote protected.
Attribute | Value |
---|---|
Brand | Deb Stoko |
Capacity | 3.25L |
Colour | Purple White |
Dispenser Material | Plastic |
Dispensing Method | Manual |
EAN | 5010424043434 |
MFR Part No. | GPF3LWHI |
Mount Type | Wall Mounted |
Type | Hand Wash Dispenser |
UNSPSC Code | 47131704 |