£17.49
Ex VAT
£20.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The V-fold hand towels from Northwood® are a premium 1-ply paper solution designed for customers who prioritise cost-efficiency and hygiene. The high-quality construction ensures a luxurious hand-drying experience, while the innovative V-fold design automatically presents the next towel, eliminating cross-contamination concerns.
Features and Benefits
• High-quality construction for durability in use
• Innovative V-fold design eliminates cross-contamination
• Made from recycled paper for a sustainable hand-drying solution
• Compatible with most standard hand towel dispensers for versatile applications
Typical Applications
• Used for washroom hand drying in a variety of industries
Notes
• Use with Dispenser SOL9524210K
Attribute | Value |
---|---|
Brand | Northwood |
Colour | Green |
ECLASS Code | 29130102 |
Fold Type | V-Fold |
MFR Part No. | HV1G35 |
Number of Ply | 1 |
Product Form | Folded |
Sheets Per Pack | 3510 |
UNSPSC Code | 47120000 |