£124.00
Ex VAT
£148.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
For quick and efficient hand drying, the Tork® Express® hand towels offer excellent quality and value for money. Ideal for use in medium-traffic washrooms, these hand towels are especially soft and gentle on the hands, absorbing quickly to reduce waste.
Compact and ideal for smaller washrooms, these hand towels are suitable for Tork® Xpress® dispensers for quick and easy use.
Features and Benefits
• Soft high-quality feel that provides both comfort and hygiene to your guests
• QuickDry™ technology is extremely absorbent to save time and reduce waste
• Single sheet dispensing avoids the spread of germs and bacteria
• Embossed with a leaf design for a stylish look
Notes
• Compatible with Tork® dispensers: MOL9520520C and MOL9520523F
Attribute | Value |
---|---|
Brand | Tork |
Colour | White |
Dispenser Type | Wall Mounted |
EAN | 7322540124279 |
ECLASS Code | 29130102 |
For Use With | MOL9520520C MOL9520523F |
MFR Part No. | 100297 |
Number of Ply | 2 |
Number of Sheets | 2100 |
Number of Sleeves/Rolls | 21 |
Product Form | Sheet |
Series | Xpress® |
Sheet Length | 340mm |
Sheet Width | 212mm |
Sheets Per Roll/Sleeve | 100 |
System | H2 |
Type | Interfold |
UNSPSC Code | 47120000 |